Zoro Homepage

Super Precision Ball Bearings, Abec-7 Angular Contact, 9100 Series Extra Light, Duplex Pairs

  • Mfr # 2MM9117WICRDUM

  • Zoro # G511312392


product price: $1,763.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
85 mm
Outside Dia.
130 mm
Width
44 mm
Type
Duplex
Bearing Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
2MM9117WICRDUM
Zoro #
G511312392
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
85 mm
Outside Dia.
130 mm
Width
44 mm

Details

Type
Duplex
Bearing Material
Steel
Static Load Capacity
58700 N
Dynamic Load Capacity
66700 N
Bearing Type
Ball Bearing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.