
Super Precision Ball Bearings, Abec-7 Angular Contact, 9100 Series Extra Light, Duplex Pairs, Light
Mfr # 2MM9113WICRDUL
Zoro # G511312163
product price: $1,092.99
/ea
Free Shipping & Returns
Key Features
Bore Dia.
65 mm
Outside Dia.
100 mm
Width
36 mm
Type
Duplex
Bearing Type
Ball Bearing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
MFR #
2MM9113WICRDUL
Zoro #
G511312163
UPC #
-
Country of Origin
United States
Dimensions
Bore Dia.
65 mm
Outside Dia.
100 mm
Width
36 mm
Details
Type
Duplex
Bearing Type
Ball Bearing
Dynamic Load Capacity
39800 N
Static Load Capacity
32600 N
Bearing Material
Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.