Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wide Inner Ring And Housed Units

  • Mfr # GRAE20RRB

  • Zoro # G909154047


product price: $46.75
/ea

Key Features

Bearing Type
Ball Bearing
Seal/Shield Type
Double Land Riding Rubber Contact
Bore Dia.
20 mm
Outside Dia.
47 mm
Width
14 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
GRAE20RRB
Zoro #
G909154047
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
20 mm
Outside Dia.
47 mm
Width
14 mm

Details

Bearing Type
Ball Bearing
Seal/Shield Type
Double Land Riding Rubber Contact

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.