
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6009.2RSR
Zoro #
G4938977
UPC #
-
Country of Origin
Unknown
Dimensions
Inside Dia.
1.7717in
Exterior Dia.
2.9528in
Details
Type
C - Cylindrical Bore
Application
Standard Lubrication
Radial Static Load Rating C0r (N)
14400
Precision
Standard Precision
Radial Internal Play
Cn Normal Internal Play
Seal
2RS - Rubber Seal on Two Sides
Heat Stabilization
No Heat Stabilization - Temperatures up to 120 °C
Radial Dynamic Load Rating Cr (N)
21200
Cage Type
S - Steel or Standard Cage
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.