Shop FAG BEARINGS
See all product information
Create Account
6000 Series, Single Row, Deep Groove Radial Bearing <=90MM; 20MM Id X 42MM Od X 12MM W; Shielded
- Mfr # 6004Z C3
- Zoro # G410677066
product price:Â
$
31.55
/ea
Key Features
Type
C - Cylindrical Bore
Cage Material
Steel
Temp. Range
No Heat Stabilization - Temperatures up to 120 Degrees C
Seal Type
Z - Steel Seal on One Side
Lubricant Material
Standard Lubrication
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Details
- MFR #
- 6004Z C3
- Zoro #
- G410677066
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Item
- Radial Ball Bearing
- Type
- C - Cylindrical Bore
- Cage Material
- Steel
- Temp. Range
- No Heat Stabilization - Temperatures up to 120 Degrees C
- Seal Type
- Z - Steel Seal on One Side
- Lubricant Material
- Standard Lubrication
Dimensions
- Outside Diameter
- 1.6535 in
- Outer Ring Width
- 0.4724in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.