Zoro Homepage

6016Z, Deep Groove Ball Bear, Single Row 90140Mm

  • Mfr # 6016Z

  • Zoro # G908202480


product price: $166.99
/ea
Free Shipping & Returns

Key Features

Cage Material
S - Steel or Standard Cage
Outside Dia.
4.9213in
Width
0.8661in
Lubrication
Standard Lubrication
Static Load Capacity
40000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
6016Z
Zoro #
G908202480
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
4.9213in
Width
0.8661in

Details

Cage Material
S - Steel or Standard Cage
Lubrication
Standard Lubrication
Static Load Capacity
40000
Dynamic Load Capacity (Lb.)
51000
Type
C - Cylindrical Bore
Bearing Seal Type
Z - Steel Seal on One Side
Temp. Range
No Heat Stabilization - Temperatures up to 120 °C

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.