Shop FAG BEARINGS

AngContactBB, Steel, 3204/5204, 20 mm

  • Mfr # 3204-BD-XL-2HRS
  • Zoro # G8797047

product price: 
$
113.99
/ea
Free Shipping & Returns

Key Features

Contact Angle (Degree)
30 Degrees
Bore Dia.
20 mm
Outside Dia.
47 mm
Width
20.6 mm
Cage Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3204-BD-XL-2HRS
Zoro #
G8797047
UPC #
-
Country of Origin
India
Item
Angular Contact Ball Bearing
Contact Angle (Degree)
30 Degrees
Cage Material
Steel
Type
Double Row
Dynamic Load Capacity (Lb.)
4,631 lb
Max. RPM
16,100 RPM
Seal Material
Acrylonitrile Butadiene Elastomer
Static Load Capacity (Lb.)
2,900 lb
Static Load Capacity (N)
12,900 N
Temp. Range (F)
-68 Degrees to 248 Degrees F
Lubrication
Fuchs Renolit GA3
Dynamic Load Capacity (N)
20,600 N
ABEC Tolerance
3
ABEC Rating
3
Ring Material
Alloy Steel
Matched Bearing Type
Not Matched/Single Bearing
Ring Material Grade
SUJ2
Closure
Double Sealed
Load Direction
Radial, Thrust
Static Radial Load Capacity
12,900 N
Bearing Industry Number
3204/5204
Dynamic Radial Load Capacity
20,600 N
Maximum Temperature
212 Degrees F
Contact Angle
30 Degrees
System of Measurement
Metric
Contact Bearing Type
Angular Contact
Minimum Temperature
-4 Degrees F
Lubricant Material
GA14 Lubricant
Maximum Speed
16,100 RPM
Number of Rows
Two
Seal Type
Contact
Industry Number
3204/5204

Dimensions

Bore Dia.
20 mm
Outside Dia.
47 mm
Width
20.6 mm
Shaft Fillet Radius
1 mm
Bore Diameter
20 mm
Housing Fillet Radius
1 mm
Outside Diameter
47 mm
Overall Width
20.6 mm

Description

Angular Contact Ball Bearing, Bearing Industry Number 3204/5204, Bore Diameter 20 mm, Cage Material Steel, Closure Double Sealed, Contact Angle 30 Degrees , Contact Bearing Type Angular Contact, Lubricant Material GA14 Lubricant, Matched Bearing Type Not Matched/Single Bearing, Maximum Speed 16,100 RPM, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F, Number of Rows Two, Outside Diameter 47 mm, Overall Width 20.6 mm, Ring Material Alloy Steel, Seal Type Contact

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.