Zoro Homepage

Angular Ball Bear. Single Row <= 120 Mm

  • Mfr # 7307B

  • Zoro # G909146912


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
1.378 in
Lubrication
Standard Lubrication
Outside Dia.
3.1496 in
Contact Angle (Degree)
40 degrees
Width
0.8268 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
7307B
Zoro #
G909146912
UPC #
-
Country of Origin
Germany

Dimensions

Bore Dia.
1.378 in
Outside Dia.
3.1496 in
Width
0.8268 in

Details

Lubrication
Standard Lubrication
Contact Angle (Degree)
40 degrees

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.