Zoro Homepage

Angular Ball Bear Single Row>120MM<320MM

  • Mfr # 7218BTVP

  • Zoro # G610677415


product price: $317.99
/ea
Free Shipping & Returns

Key Features

Contact Angle (Degree)
40 degrees
Width
1.1811in
Cage Material
P - Plastic Molded Cage
Lubrication
Standard Lubrication
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
7218BTVP
Zoro #
G610677415
UPC #
-
Country of Origin
United States

Dimensions

Width
1.1811in

Details

Contact Angle (Degree)
40 degrees
Cage Material
P - Plastic Molded Cage
Lubrication
Standard Lubrication

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.