Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Angular Ball Bear Single Row>120Mm<320Mm

  • Mfr # 7226B MP UA

  • Zoro # G709112889


product price: $1,096.99
/ea
Free Shipping & Returns

Key Features

Contact Angle (Degree)
40 degrees
Bore Dia.
5.1181 in
Width
1.5748 in
Lubrication
Standard Lubrication
Outside Dia.
9.0551 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
7226B MP UA
Zoro #
G709112889
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
5.1181 in
Width
1.5748 in
Outside Dia.
9.0551 in

Details

Contact Angle (Degree)
40 degrees
Lubrication
Standard Lubrication

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.