Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Angular Ball Bearings, Double Row <=120mm

  • Mfr # 3204BCTNH

  • Zoro # G210691743


product price: $52.35
/ea

Key Features

Lubrication
Standard Lubrication
Bore Dia.
0.7874 in
Outside Dia.
1.8504 in
Type
C - Cylindrical Bore
Width
0.811 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
3204BCTNH
Zoro #
G210691743
UPC #
-
Country of Origin
Slovakia

Dimensions

Bore Dia.
0.7874 in
Outside Dia.
1.8504 in
Width
0.811 in

Details

Lubrication
Standard Lubrication
Type
C - Cylindrical Bore

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.