Zoro Homepage

Angular Ball Bearings, Single Row >120mm<320mm

  • Mfr # 7322B JP UA

  • Zoro # G110691737


product price: $1,172.99
/ea
Free Shipping & Returns

Key Features

Contact Angle (Degree)
40 degrees
Outside Dia.
9.4488 in
Lubrication
Standard Lubrication
Bore Dia.
4.3307 in
Width
1.9685 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
7322B JP UA
Zoro #
G110691737
UPC #
-
Country of Origin
Germany

Dimensions

Outside Dia.
9.4488 in
Bore Dia.
4.3307 in
Width
1.9685 in

Details

Contact Angle (Degree)
40 degrees
Lubrication
Standard Lubrication

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.