Zoro Homepage
This item is Discontinued.
Fag Bearings Angular Contact Ball Bearing, 10,100 rpm 3207-BD-C3

Angular Contact Ball Bearing, 10,100 rpm (Discontinued)

  • Mfr # 3207-BD-C3
  • Zoro # G8796742
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3207-BD-C3
Zoro #
G8796742
UPC #
04251368323928
Country of Origin
Slovakia

Dimensions

Bore Dia.
35 mm
Outside Dia.
72 mm
Width
27 mm
Bore Diameter
35 mm
Overall Width
27 mm
Outside Diameter
72 mm

Description

Angular Contact Ball Bearing, Bore Diameter 35 mm, Cage Material Steel, Closure Double Row, Contact Angle 30 Degrees , Maximum Speed 10,100 RPM, Maximum Temperature 392 Degrees F, Minimum Temperature -68 Degrees F, Outside Diameter 72 mm, Overall Width 27 mm, ABEC Rating 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.