Zoro Homepage

Angular Contact Ball Bearing, 14,300 rpm

  • Mfr # 3205-BD-XL-2HRS-TVH

  • Zoro # G8797932


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Contact Angle (Degree)
30 Degrees
Bore Dia.
25 mm
Outside Dia.
52 mm
Width
20.6 mm
Cage Material
Thermoplastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3205-BD-XL-2HRS-TVH
Zoro #
G8797932
UPC #
-
Country of Origin
Slovakia

Dimensions

Bore Dia.
25 mm
Outside Dia.
52 mm
Width
20.6 mm
Outside Diameter
52 mm
Overall Width
20.6 mm
Bore Diameter
25 mm
Housing Fillet Radius
1 mm
Shaft Fillet Radius
1 mm

Details

Item
Angular Contact Ball Bearing
Contact Angle (Degree)
30 Degrees
Cage Material
Thermoplastic
Type
Double Row
Max. RPM
14,300 RPM
Dynamic Load Capacity (Lb.)
4,946 lb
Lubrication
Fuchs Renolit GA3
Static Load Capacity (N)
15,200 N
Temp. Range (F)
-68 Degrees to 248 Degrees F
Dynamic Load Capacity (N)
22,000 N
Seal Material
Acrylonitrile Butadiene Elastomer
Static Load Capacity (Lb.)
3,417 lb
ABEC Tolerance
3
Maximum Speed
14,300 RPM
Ring Material
Alloy Steel
Minimum Temperature
-20 Degrees C
Static Radial Load Capacity
15,200 N
ABEC Rating
3
Bearing Industry Number
3205/5205
System of Measurement
Metric
Matched Bearing Type
Not Matched/Single Bearing
Ring Material Grade
SUJ2
Load Direction
Radial, Thrust
Contact Angle
30 Degrees
Closure
Double Sealed
Dynamic Radial Load Capacity
22,000 N
Lubricant Material
GA14 Lubricant
Maximum Temperature
100 Degrees C
Number of Rows
Two
Contact Bearing Type
Angular Contact
Seal Type
Contact

Description

Angular Contact Ball Bearing, Bearing Industry Number 3205/5205, Bore Diameter 25 mm, Cage Material PA66, Closure Double Sealed, Contact Angle 30 Degrees , Contact Bearing Type Angular Contact, Lubricant Material GA14 Lubricant, Matched Bearing Type Not Matched/Single Bearing, Maximum Speed 14,300 RPM, Maximum Temperature 100 Degrees C, Minimum Temperature -20 Degrees C, Number of Rows Two, Outside Diameter 52 mm, Overall Width 20.6 mm, Ring Material Alloy Steel, Seal Type Contact

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.