Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Angular Contact Ball Bearing, 16,100 rpm

  • Mfr # 3204-BD-XL

  • Zoro # G8796672


product price: $100.36
/ea
Free Shipping & Returns

Key Features

Contact Angle (Degree)
30 Degrees
Bore Dia.
20 mm
Outside Dia.
47 mm
Width
20.6 mm
Cage Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3204-BD-XL
Zoro #
G8796672
UPC #
-
Country of Origin
Slovakia

Dimensions

Bore Dia.
20 mm
Outside Dia.
47 mm
Width
20.6 mm
Bore Diameter
20 mm
Overall Width
20.6 mm
Housing Fillet Radius
1 mm
Shaft Fillet Radius
1 mm
Outside Diameter
47 mm

Details

Item
Angular Contact Ball Bearing
Contact Angle (Degree)
30 Degrees
Cage Material
Steel
Type
Double Row
Dynamic Load Capacity (N)
20,600 N
Dynamic Load Capacity (Lb.)
4,631 lb
ABEC Tolerance
3
Static Load Capacity (N)
12,900 N
Max. RPM
16,100 RPM
Temp. Range (F)
-68 Degrees to 392 Degrees F
Static Load Capacity (Lb.)
2,900 lb
Maximum Temperature
120 Degrees C
System of Measurement
Metric
Closure
Open
Ring Material
Alloy Steel
Dynamic Radial Load Capacity
20,600 N
Maximum Speed
16,100 RPM
ABEC Rating
3
Contact Angle
30 Degrees
Static Radial Load Capacity
12,900 N
Number of Rows
Two
Matched Bearing Type
Not Matched/Single Bearing
Ring Material Grade
SUJ2
Bearing Industry Number
3204/5204
Minimum Temperature
-30 Degrees C
Contact Bearing Type
Angular Contact
Load Direction
Radial, Thrust

Description

Angular Contact Ball Bearing, Bearing Industry Number 3204/5204, Bore Diameter 20 mm, Cage Material Steel, Closure Open, Contact Angle 30 Degrees , Contact Bearing Type Angular Contact, Matched Bearing Type Not Matched/Single Bearing, Maximum Speed 16,100 RPM, Maximum Temperature 120 Degrees C, Minimum Temperature -30 Degrees C, Number of Rows Two, Outside Diameter 47 mm, Overall Width 20.6 mm, Ring Material Alloy Steel, System of Measurement Metric, ABEC Rating 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.