Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Angular Contact Ball Bearing, 25mm

  • Mfr # 3205-BD-XL-2HRS

  • Zoro # G8797056


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Contact Angle (Degree)
30 Degrees
Bore Dia.
25 mm
Outside Dia.
52 mm
Width
20.6 mm
Cage Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3205-BD-XL-2HRS
Zoro #
G8797056
UPC #
-
Country of Origin
Slovakia

Dimensions

Bore Dia.
25 mm
Outside Dia.
52 mm
Width
20.6 mm
Housing Fillet Radius
1 mm
Shaft Fillet Radius
1 mm
Bore Diameter
25 mm
Outside Diameter
52 mm
Overall Width
20.6 mm

Details

Item
Angular Contact Ball Bearing
Contact Angle (Degree)
30 Degrees
Cage Material
Steel
Type
Double Row
Seal Material
Acrylonitrile Butadiene Elastomer
Dynamic Load Capacity (Lb.)
4,946 lb
Static Load Capacity (Lb.)
3,417 lb
Lubrication
Fuchs Renolit GA3
Static Load Capacity (N)
15,200 N
ABEC Tolerance
3
Dynamic Load Capacity (N)
22,000 N
Max. RPM
14,300 RPM
Temp. Range (F)
-68 Degrees to 248 Degrees F
Maximum Speed
14,300 RPM
Closure
Double Sealed
Static Radial Load Capacity
15,200 N
Number of Rows
Two
Bearing Industry Number
3205/5205
Maximum Temperature
100 Degrees C
Matched Bearing Type
Not Matched/Single Bearing
System of Measurement
Metric
Contact Bearing Type
Angular Contact
Ring Material Grade
SUJ2
Seal Type
Contact
ABEC Rating
3
Ring Material
Alloy Steel
Contact Angle
30 Degrees
Load Direction
Radial, Thrust
Lubricant Material
GA14 Lubricant
Minimum Temperature
-20 Degrees C
Dynamic Radial Load Capacity
22,000 N

Description

Angular Contact Ball Bearing, Bearing Industry Number 3205/5205, Bore Diameter 25 mm, Cage Material Steel, Closure Double Sealed, Contact Angle 30 Degrees , Contact Bearing Type Angular Contact, Lubricant Material GA14 Lubricant, Matched Bearing Type Not Matched/Single Bearing, Maximum Speed 14,300 RPM, Maximum Temperature 100 Degrees C, Minimum Temperature -20 Degrees C, Number of Rows Two, Outside Diameter 52 mm, Overall Width 20.6 mm, Ring Material Alloy Steel, Seal Type Contact

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.