Zoro Homepage
This item is Discontinued.
Fag Bearings Angular Contact Ball Bearing, Bore 140 mm 7228-B-MP-UA

Angular Contact Ball Bearing, Bore 140 mm (Discontinued)

  • Mfr # 7228-B-MP-UA
  • Zoro # G1562014
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7228-B-MP-UA
Zoro #
G1562014
UPC #
04012801207157
Country of Origin
United States

Dimensions

Bore Dia.
140 mm
Outside Dia.
250 mm
Width
42 mm
Overall Width
42 mm
Outside Diameter
250 mm
Bore Diameter
140 mm

Details

Item
Angular Contact Ball Bearing
Contact Angle (Degree)
40
Cage Material
Solid Brass
Static Load Capacity (N)
231,000
Lubrication
Oil
Max. RPM
3,100 RPM
ABEC Tolerance
5
Temp. Range (F)
-22 a 302
Dynamic Load Capacity (N)
214,000
Contact Angle
40 Degrees
Minimum Temperature
-22 Degrees F
ABEC Rating
5
Cage Material & Brand
Brass : FAG BEARINGS
Lubricant Material
Oil
Maximum Temperature
302 Degrees F
Brand & Part Number for Bearing Industry Number
FAG BEARINGS 7228-B-MP-UA
Maximum Speed
3,100 RPM

Description

Angular Contact Ball Bearing, Bore Diameter 140 mm, Cage Material Brass, Contact Angle 40 Degrees , Lubricant Material Oil, Maximum Speed 3,100 RPM, Maximum Temperature 302 Degrees F, Minimum Temperature -22 Degrees F, Outside Diameter 250 mm, Overall Width 42 mm, ABEC Rating 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.