Zoro Homepage
This item is Discontinued.
Fag Bearings Angular Contact Ball Bearing, Bore 95 mm 7219-B-MP-UA

Angular Contact Ball Bearing, Bore 95 mm (Discontinued)

  • Mfr # 7219-B-MP-UA
  • Zoro # G3020087
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7219-B-MP-UA
Zoro #
G3020087
UPC #
04012801282994
Country of Origin
United States

Dimensions

Bore Dia.
95 mm
Outside Dia.
170 mm
Width
32 mm
Outside Diameter
170 mm
Overall Width
32 mm
Bore Diameter
95 mm

Details

Item
Angular Contact Ball Bearing
Contact Angle (Degree)
40
Cage Material
Solid Brass
Lubrication
Oil
Static Load Capacity (N)
100,000
Max. RPM
5,300 RPM
ABEC Tolerance
5
Temp. Range (F)
-22 a 302
Dynamic Load Capacity (N)
116,000
ABEC Rating
5
Maximum Temperature
302 Degrees F
Brand & Part Number for Bearing Industry Number
FAG BEARINGS 7219-B-MP-UA
Contact Angle
40 Degrees
Minimum Temperature
-22 Degrees F
Lubricant Material
Oil
Cage Material & Brand
Brass : FAG BEARINGS
Maximum Speed
5,300 RPM

Description

Angular Contact Ball Bearing, Bore Diameter 95 mm, Cage Material Brass, Contact Angle 40 Degrees , Lubricant Material Oil, Maximum Speed 5,300 RPM, Maximum Temperature 302 Degrees F, Minimum Temperature -22 Degrees F, Outside Diameter 170 mm, Overall Width 32 mm, ABEC Rating 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.