Zoro Homepage
This item is Discontinued.
Fag Bearings Angular Contact Ball BRG, Bore 60 mm 7312-B-TVP-UA

Angular Contact Ball BRG, Bore 60 mm (Discontinued)

  • Mfr # 7312-B-TVP-UA
  • Zoro # G0664386
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7312-B-TVP-UA
Zoro #
G0664386
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
60 mm
Outside Dia.
130 mm
Width
31 mm
Outside Diameter
130 mm
Overall Width
31 mm
Bore Diameter
60 mm

Details

Item
Angular Contact Ball Bearing
Contact Angle (Degree)
40
Cage Material
PA66
Static Load Capacity (N)
69,000
ABEC Tolerance
5
Temp. Range (F)
-22 a 248
Max. RPM
5,300 RPM
Dynamic Load Capacity (N)
96,000
Lubrication
Oil
Minimum Temperature
-22 Degrees F
Maximum Speed
5,300 RPM
Contact Angle
40 Degrees
Lubricant Material
Oil
Cage Material & Brand
Thermoplastic : FAG BEARINGS
ABEC Rating
5
Maximum Temperature
248 Degrees F
Brand & Part Number for Bearing Industry Number
FAG BEARINGS 7312-B-TVP-UA

Description

Angular Contact Ball Bearing, Bore Diameter 60 mm, Cage Material PA66, Contact Angle 40 Degrees , Lubricant Material Oil, Maximum Speed 5,300 RPM, Maximum Temperature 248 Degrees F, Minimum Temperature -22 Degrees F, Outside Diameter 130 mm, Overall Width 31 mm, ABEC Rating 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.