Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Angular Contact BRG, 85 mm Bore

  • Mfr # 7217-B-TVP-UA

  • Zoro # G6844871


product price: $229.99
/ea
Free Shipping & Returns

Key Features

Contact Angle (Degree)
40
Bore Dia.
85 mm
Outside Dia.
150 mm
Width
28 mm
Cage Material
PA66
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7217-B-TVP-UA
Zoro #
G6844871
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
85 mm
Outside Dia.
150 mm
Width
28 mm
Overall Width
28 mm
Shaft Fillet Radius
2 mm
Housing Fillet Radius
1 mm
Outside Diameter
150 mm
Bore Diameter
85 mm

Details

Item
Angular Contact Ball Bearing
Contact Angle (Degree)
40
Cage Material
PA66
ABEC Tolerance
5
Seal Material
Unsealed
Static Load Capacity (N)
86,000
Dynamic Load Capacity (N)
97,000
Lubrication
Oil
Temp. Range (F)
-22 to 248
Max. RPM
4,500 RPM
Bearing Industry Number
7217
Contact Angle
40 Degrees
Minimum Temperature
-30 Degrees C
ABEC Rating
5
System of Measurement
Metric
Static Radial Load Capacity
86,000 N
Number of Rows
One
Load Direction
Radial, Thrust
Matched Bearing Type
Not Available
Maximum Speed
4,500 RPM
Contact Bearing Type
Angular Contact
Maximum Temperature
120 Degrees C
Dynamic Radial Load Capacity
97,000 N
Closure
Open

Description

Angular Contact Ball Bearing, Bearing Industry Number 7217, Bore Diameter 85 mm, Cage Material PA66, Closure Open, Contact Angle 40 Degrees , Contact Bearing Type Angular Contact, Matched Bearing Type Not Available, Maximum Speed 4,500 RPM, Maximum Temperature 120 Degrees C, Minimum Temperature -30 Degrees C, Number of Rows One, Outside Diameter 150 mm, Overall Width 28 mm, System of Measurement Metric, ABEC Rating 5, Dynamic Radial Load Capacity 97,000 N, Housing Fillet Radius 1 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.