Zoro Homepage

Ball Bearing, Open, 120mm O.D, 29mm W

  • Mfr # 6311-J20AA-C3

  • Zoro # G9613335


product price: $1,320.99
/ea
Free Shipping & Returns

Key Features

Bearing Type
Open
Single Row/Double Row
Single Row
Seal/Shield Type
Open
Bore Dia.
55 mm
Cage Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6311-J20AA-C3
Zoro #
G9613335
UPC #
04012802485448
Country of Origin
United States

Dimensions

Bore Dia.
55 mm
Outside Dia.
120 mm
Width
29 mm
Outside Diameter
120 mm
Outer Ring Width
29 mm
Bore Diameter
55 mm

Details

Item
Radial Ball Bearing
Bearing Type
Open
Single Row/Double Row
Single Row
Seal/Shield Type
Open
Cage Material
Steel
Temp. Range
32 Degrees to 302 Degrees F
Static Load Capacity
47,500 lb
Industry Number
3VX630
Dynamic Load Capacity
83,000 lb
Bearing Material
Steel
Max. RPM
8,500 RPM
Lubricant Material
Not Available
System of Measurement
Metric
Bearing Industry Number
6311
Maximum Temperature
302 Degrees F
Dynamic Radial Load Capacity
83,000 N
Number of Rows
One
Ring Material
Alloy Steel
Static Radial Load Capacity
47,500 N
Closure
Open
Maximum Speed
8,500 RPM
Includes Retaining Ring
No
Minimum Temperature
32 Degrees F

Description

Radial Ball Bearing, Bearing Industry Number 6311, Bore Diameter 55 mm, Closure Open, Outer Ring Width 29 mm, Outside Diameter 120 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, Dynamic Radial Load Capacity 83,000 N, Includes Retaining Ring No, Lubricant Material Not Available

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.