Zoro Homepage

Ball Bearing, Open, 130mm O.D, 31mm W

  • Mfr # 6312-J20AA-C3

  • Zoro # G9613326


product price: $1,238.99
/ea
Free Shipping & Returns

Key Features

Single Row/Double Row
Single Row
Bearing Type
Open
Bore Dia.
60 mm
Seal/Shield Type
Open
Cage Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6312-J20AA-C3
Zoro #
G9613326
UPC #
-
Country of Origin
Germany

Dimensions

Bore Dia.
60 mm
Outside Dia.
130 mm
Width
31 mm
Outside Diameter
130 mm
Bore Diameter
60 mm
Outer Ring Width
31 mm

Details

Item
Radial Ball Bearing
Single Row/Double Row
Single Row
Bearing Type
Open
Seal/Shield Type
Open
Cage Material
Steel
Bearing Material
Steel
Static Load Capacity
52,000 lb
Industry Number
3VX630
Max. RPM
7,900 RPM
Temp. Range
32 Degrees to 302 Degrees F
Dynamic Load Capacity
89,000 lb
Number of Rows
One
Maximum Temperature
302 Degrees F
Bearing Industry Number
6312
Minimum Temperature
32 Degrees F
Includes Retaining Ring
No
Maximum Speed
7,900 RPM
Static Radial Load Capacity
52,000 N
Lubricant Material
Not Available
Dynamic Radial Load Capacity
89,000 N
System of Measurement
Metric
Closure
Open
Ring Material
Alloy Steel

Description

Radial Ball Bearing, Bearing Industry Number 6312, Bore Diameter 60 mm, Closure Open, Outer Ring Width 31 mm, Outside Diameter 130 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, Dynamic Radial Load Capacity 89,000 N, Includes Retaining Ring No, Lubricant Material Not Available

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.