Zoro Homepage

Ball Bearing, Open, 140mm O.D, 33mm W

  • Mfr # 6313-J20AA-C3

  • Zoro # G0269976


product price: $1,262.99
/ea
Free Shipping & Returns

Key Features

Bearing Type
Open
Single Row/Double Row
Single Row
Cage Material
Steel
Seal/Shield Type
Open
Bore Dia.
65 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6313-J20AA-C3
Zoro #
G0269976
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
65 mm
Outside Dia.
140 mm
Width
33 mm
Outside Diameter
140 mm
Outer Ring Width
33 mm
Bore Diameter
65 mm

Details

Item
Radial Ball Bearing
Bearing Type
Open
Single Row/Double Row
Single Row
Cage Material
Steel
Seal/Shield Type
Open
Industry Number
3VX630
Bearing Material
Steel
Temp. Range
32 Degrees to 302 Degrees F
Dynamic Load Capacity
100,000 lb
Max. RPM
7,300 RPM
Static Load Capacity
60,000 lb
Maximum Speed
7,300 RPM
Closure
Open
Static Radial Load Capacity
60,000 N
Minimum Temperature
32 Degrees F
Ring Material
Alloy Steel
Includes Retaining Ring
No
Bearing Industry Number
6313
Lubricant Material
Not Available
Dynamic Radial Load Capacity
100,000 N
Number of Rows
One
System of Measurement
Metric
Maximum Temperature
302 Degrees F

Description

Radial Ball Bearing, Bearing Industry Number 6313, Bore Diameter 65 mm, Closure Open, Outer Ring Width 33 mm, Outside Diameter 140 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, Dynamic Radial Load Capacity 100,000 N, Includes Retaining Ring No, Lubricant Material Not Available

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.