Zoro Homepage

Ball Bearing, Open, 150mm O.D, 35mm W

  • Mfr # 6314-J20AA-C3

  • Zoro # G1686730


product price: $1,839.99
/ea
Free Shipping & Returns

Key Features

Single Row/Double Row
Single Row
Bearing Type
Open
Seal/Shield Type
Open
Cage Material
Steel
Bore Dia.
70 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6314-J20AA-C3
Zoro #
G1686730
UPC #
-
Country of Origin
Germany

Dimensions

Bore Dia.
70 mm
Outside Dia.
150 mm
Width
35 mm
Outer Ring Width
35 mm
Bore Diameter
70 mm
Outside Diameter
150 mm

Details

Item
Radial Ball Bearing
Single Row/Double Row
Single Row
Bearing Type
Open
Seal/Shield Type
Open
Cage Material
Steel
Temp. Range
32 Degrees to 302 Degrees F
Bearing Material
Steel
Static Load Capacity
69,000 lb
Max. RPM
6,800 RPM
Dynamic Load Capacity
115,000 lb
Industry Number
3VX630
Minimum Temperature
32 Degrees F
Maximum Temperature
302 Degrees F
Dynamic Radial Load Capacity
115,000 N
Bearing Industry Number
6314
System of Measurement
Metric
Number of Rows
One
Maximum Speed
6,800 RPM
Static Radial Load Capacity
69,000 N
Closure
Open
Lubricant Material
Not Available
Includes Retaining Ring
No
Ring Material
Alloy Steel

Description

Radial Ball Bearing, Bearing Industry Number 6314, Bore Diameter 70 mm, Closure Open, Outer Ring Width 35 mm, Outside Diameter 150 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, Dynamic Radial Load Capacity 115,000 N, Includes Retaining Ring No, Lubricant Material Not Available

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.