Zoro Homepage

Ball Bearing, Open, 170mm O.D, 39mm W

  • Mfr # 6316-J20AA-C3

  • Zoro # G9613317


product price: $1,690.99
/ea
Free Shipping & Returns

Key Features

Single Row/Double Row
Single Row
Bearing Type
Open
Bore Dia.
80 mm
Seal/Shield Type
Open
Cage Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6316-J20AA-C3
Zoro #
G9613317
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
80 mm
Outside Dia.
170 mm
Width
39 mm
Fillet Radius
2.1 mm
Outer Ring Width
39 mm
Bore Diameter
80 mm
Outside Diameter
170 mm

Details

Item
Radial Ball Bearing
Single Row/Double Row
Single Row
Bearing Type
Open
Seal/Shield Type
Open
Cage Material
Steel
Max. RPM
5,400 RPM
Industry Number
3VX630
Temp. Range
32 Degrees to 302 Degrees F
Bearing Material
Steel
Dynamic Load Capacity
131,000 lb
Static Load Capacity
87,000 lb
Bearing Industry Number
6316
Minimum Temperature
-30 Degrees C
Number of Rows
One
Maximum Speed
5,400 RPM
Static Radial Load Capacity
87,000 N
Maximum Temperature
150 Degrees C
Lubricant Material
Not Available
Finish
Plain/Uncoated
Includes Retaining Ring
No
Ring Material
Alloy Steel
Dynamic Radial Load Capacity
131,000 N
System of Measurement
Metric
Closure
Open

Description

Radial Ball Bearing, Bearing Industry Number 6316, Bore Diameter 80 mm, Closure Open, Outer Ring Width 39 mm, Outside Diameter 170 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, Dynamic Radial Load Capacity 131,000 N, Fillet Radius 2.1 mm, Finish Plain/Uncoated, Includes Retaining Ring No, Lubricant Material Not Available

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.