Ball Bearing, Sealed, 62mm O.D, 16mm W

  • Mfr # HC6206-C-2HRS-TVH-L207-C3

  • Zoro # G9613256


product price:  $817.99
/ea
Free Shipping & Returns

Key Features

Single Row/Double Row
Single Row
Bearing Type
Sealed
Seal/Shield Type
Double Sealed
Cage Material
Thermoplastic
Bore Dia.
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HC6206-C-2HRS-TVH-L207-C3
Zoro #
G9613256
UPC #
-
Country of Origin
Portugal

Dimensions

Bore Dia.
30 mm
Outside Dia.
62 mm
Width
16 mm
Outer Ring Width
16 mm
Bore Diameter
30 mm
Outside Diameter
62 mm

Details

Item
Radial Ball Bearing
Single Row/Double Row
Single Row
Bearing Type
Sealed
Seal/Shield Type
Double Sealed
Cage Material
Thermoplastic
Industry Number
HC6206-C-2HRS-TVH-L207-C3
Bearing Material
Steel
Temp. Range
32 Degrees to 248 Degrees F
Max. RPM
10,300 RPM
Dynamic Load Capacity
20,800 lb
Static Load Capacity
7,900 lb
Bearing Seal Type
Double Sealed
Seal Material
Acrylonitrile Butadiene Elastomer
Lubrication
Asonic GHY 72
Ball Material
Alloy Steel
Maximum Axial Load
20,800 lbf
Lubricant Material
Asonic GHY 72
Bearing Industry Number
6206
Number of Rows
One
Seal Type
Contact
System of Measurement
Metric
Cage Material Grade
Polyamide
Static Radial Load Capacity
7,900 lbf
Maximum Temperature
248 Degrees F
Dynamic Radial Load Capacity
20,800 lbf
Includes Retaining Ring
No
Ring Material
Alloy Steel
Minimum Temperature
248 Degrees F
Closure
Double Sealed
Maximum Speed
10,300 RPM

Description

Radial Ball Bearing, Bearing Industry Number 6206, Bore Diameter 30 mm, Closure Double Sealed, Outer Ring Width 16 mm, Outside Diameter 62 mm, Ring Material Alloy Steel, Seal Type Contact, System of Measurement Metric, Cage Material Thermoplastic, Ball Material Alloy Steel, Cage Material Grade Polyamide, Dynamic Radial Load Capacity 20,800 lbf, Includes Retaining Ring No, Lubricant Material Asonic GHY 72

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.