Ball Bearing, Sealed, 80mm O.D, 21mm W

  • Mfr # HC6307-2RSR-TVH-L207-C3

  • Zoro # G9613247


product price:  $2,418.99
/ea
Free Shipping & Returns

Key Features

Single Row/Double Row
Single Row
Bearing Type
Sealed
Seal/Shield Type
Double Sealed
Cage Material
Thermoplastic
Bore Dia.
35 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HC6307-2RSR-TVH-L207-C3
Zoro #
G9613247
UPC #
-
Country of Origin
Portugal

Dimensions

Bore Dia.
35 mm
Outside Dia.
80 mm
Width
21 mm
Outer Ring Width
21 mm
Outside Diameter
80 mm
Bore Diameter
35 mm

Details

Item
Radial Ball Bearing
Single Row/Double Row
Single Row
Bearing Type
Sealed
Seal/Shield Type
Double Sealed
Cage Material
Thermoplastic
Max. RPM
5,600 RPM
Static Load Capacity
13,200 lb
Dynamic Load Capacity
33,500 lb
Seal Material
Acrylonitrile Butadiene Elastomer
Temp. Range
32 Degrees to 248 Degrees F
Lubrication
Asonic GHY 72
Bearing Material
Steel
Industry Number
3VX630
Ball Material
Alloy Steel
Cage Material Grade
Polyamide
System of Measurement
Metric
Closure
Double Sealed
Lubricant Material
Asonic GHY 72
Bearing Industry Number
6307
Maximum Temperature
248 Degrees F
Dynamic Radial Load Capacity
33,500 lbf
Ring Material
Alloy Steel
Static Radial Load Capacity
13,200 lbf
Minimum Temperature
248 Degrees F
Seal Type
Contact
Includes Retaining Ring
No
Maximum Speed
5,600 RPM
Maximum Axial Load
33,500 lbf
Number of Rows
One

Description

Radial Ball Bearing, Bearing Industry Number 6307, Bore Diameter 35 mm, Closure Double Sealed, Outer Ring Width 21 mm, Outside Diameter 80 mm, Ring Material Alloy Steel, Seal Type Contact, System of Measurement Metric, Cage Material Thermoplastic, Ball Material Alloy Steel, Cage Material Grade Polyamide, Dynamic Radial Load Capacity 33,500 lbf, Includes Retaining Ring No, Lubricant Material Asonic GHY 72

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.