Zoro Homepage

Barrel Roller Bearings <= 320 Mm

  • Mfr # 20220 KMB C3

  • Zoro # G609120601


product price: $927.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
7.0866in
Cage Material
M - Brass Cage
Static Load Capacity (Lb.)
290000
Lubrication
W - No Lubrication Groove or Holes
Dynamic Load Capacity (Lb.)
225000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
20220 KMB C3
Zoro #
G609120601
UPC #
-
Country of Origin
Germany

Dimensions

Outside Dia.
7.0866in

Details

Cage Material
M - Brass Cage
Static Load Capacity (Lb.)
290000
Lubrication
W - No Lubrication Groove or Holes
Dynamic Load Capacity (Lb.)
225000
Type
K - 1:12 Tapered Bore (Standard for Most Types)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.