Cylindrical BRG, Bore 20 mm, O D 52 mm

  • Mfr # NU2304-E-XL-TVP2

  • Zoro # G6908002


product price:  $130.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
20 mm
Outside Dia.
52 mm
Width
21 mm
Roller Material
Alloy Steel
Cage Material
Thermoplastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NU2304-E-XL-TVP2
Zoro #
G6908002
UPC #
-
Country of Origin
India

Dimensions

Bore Dia.
20 mm
Outside Dia.
52 mm
Width
21 mm
Overall Width
21 mm
Bore Diameter Tolerance
+0/-0.008 mm
Outer Ring Inside Diameter
42.4 mm
Housing Fillet Radius
1.1 mm
Shaft Fillet Radius
0.6 mm
Outside Diameter
52 mm
Bore Diameter
20 mm
Outside Diameter Tolerance
+0/-0.011 mm

Details

Roller Material
Alloy Steel
Cage Material
Thermoplastic
Static Load Capacity (Lb.)
38,000 lb
Item
Cylindrical Roller Bearing
Lubrication
Oil
Dynamic Load Capacity (Lb.)
48,500 lb
Temp. Range (F)
-22 Degrees to 302 Degrees F
Type
Cage Guided
Number of Inner Ring Flanges
0
Cage Material Grade
Fiberglass-Reinforced PA66
Ring Material Grade
100Cr6
Maximum Temperature
120 Degrees C
Includes Retaining Ring
No
Maximum Speed
19,700 RPM
RBEC Rating
3
Closure
Open
Number of Outer Ring Flanges
2
Full Complement
No
Bearing Industry Number
2304
Minimum Temperature
-30 Degrees C
System of Measurement
Metric
Bore Type
Cylindrical
ISO Rating
Class 6
Split Bearing
Yes
Ring Material
Alloy Steel
Roller Material Grade
100Cr6
Static Radial Load Capacity
39,000 N
Lubricant Material
Grease, Oil
Number of Rows
One
Dynamic Radial Load Capacity
49,500 N

Description

Cylindrical Roller Bearing, Bearing Industry Number 2304, Bore Diameter 20 mm, Bore Type Cylindrical, Cage Material Thermoplastic, Closure Open, Lubricant Material Grease, Oil, Maximum Speed 19,700 RPM, Maximum Temperature 120 Degrees C, Minimum Temperature -30 Degrees C, Number of Rows One, Outer Ring Inside Diameter 42.4 mm, Outside Diameter 52 mm, Overall Width 21 mm, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable, Split Bearing Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.