Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cylindrical BRG, Bore 25 mm, Brass

  • Mfr # NU2205-E-XL-M1-C3

  • Zoro # G6722003


product price: $204.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
25 mm
Outside Dia.
52 mm
Width
18 mm
Roller Material
Alloy Steel
Cage Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NU2205-E-XL-M1-C3
Zoro #
G6722003
UPC #
-
Country of Origin
India

Dimensions

Bore Dia.
25 mm
Outside Dia.
52 mm
Width
18 mm
Overall Width
18 mm
Bore Diameter Tolerance
+0/-0.008 mm
Bore Diameter
25 mm
Housing Fillet Radius
1 mm
Outside Diameter
52 mm
Shaft Fillet Radius
0.6 mm
Outside Diameter Tolerance
+0/-0.011 mm
Outer Ring Inside Diameter
43.8 mm

Details

Roller Material
Alloy Steel
Cage Material
Brass
Static Load Capacity (Lb.)
34,500 lb
Dynamic Load Capacity (Lb.)
41,500 lb
Type
Cage Guided
Temp. Range (F)
-22 Degrees to 302 Degrees F
Lubrication
Oil
Item
Cylindrical Roller Bearing
Static Radial Load Capacity
34,500 N
ISO Rating
Class 6
Number of Inner Ring Flanges
0
Maximum Speed
25,500 RPM
Includes Retaining Ring
No
Full Complement
No
Bore Type
Cylindrical
Ring Material Grade
100Cr6
Bearing Industry Number
2205
Number of Rows
One
Lubricant Material
Grease, Oil
Minimum Temperature
-30 Degrees C
Ring Material
Alloy Steel
Split Bearing
Yes
Number of Outer Ring Flanges
2
RBEC Rating
3
System of Measurement
Metric
Closure
Open
Roller Material Grade
100Cr6
Maximum Temperature
150 Degrees C
Dynamic Radial Load Capacity
41,500 N

Description

Cylindrical Roller Bearing, Bearing Industry Number 2205, Bore Diameter 25 mm, Bore Type Cylindrical, Cage Material Brass, Closure Open, Lubricant Material Grease, Oil, Maximum Speed 25,500 RPM, Maximum Temperature 150 Degrees C, Minimum Temperature -30 Degrees C, Number of Rows One, Outer Ring Inside Diameter 43.8 mm, Outside Diameter 52 mm, Overall Width 18 mm, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable, Split Bearing Yes, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.