Zoro Homepage

Cylindrical BRG, Bore 25 mm, Brass

  • Mfr # NU305-E-XL-M1-C3

  • Zoro # G6718214


product price: $220.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
25 mm
Outside Dia.
62 mm
Width
17 mm
Roller Material
Alloy Steel
Cage Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NU305-E-XL-M1-C3
Zoro #
G6718214
UPC #
-
Country of Origin
India

Dimensions

Bore Dia.
25 mm
Outside Dia.
62 mm
Width
17 mm
Housing Fillet Radius
1.1 mm
Bore Diameter
25 mm
Overall Width
17 mm
Shaft Fillet Radius
1.1 mm
Outside Diameter
62 mm
Outside Diameter Tolerance
+0/-0.011 mm
Bore Diameter Tolerance
+0/-0.008 mm
Outer Ring Inside Diameter
50.7 mm

Description

Cylindrical Roller Bearing, Bearing Industry Number 305, Bore Diameter 25 mm, Bore Type Cylindrical, Cage Material Brass, Closure Open, Lubricant Material Grease, Oil, Maximum Speed 21,500 RPM, Maximum Temperature 150 Degrees C, Minimum Temperature -30 Degrees C, Number of Rows One, Outer Ring Inside Diameter 50.7 mm, Outside Diameter 62 mm, Overall Width 17 mm, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable, Split Bearing Yes, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.