Zoro Homepage

Cylindrical BRG, Bore 25 mm, O D 52 mm

  • Mfr # NU2205-E-TVP2

  • Zoro # G6707793


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
25 mm
Outside Dia.
52 mm
Width
18 mm
Roller Material
Alloy Steel
Cage Material
Thermoplastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NU2205-E-TVP2
Zoro #
G6707793
UPC #
-
Country of Origin
India

Dimensions

Bore Dia.
25 mm
Outside Dia.
52 mm
Width
18 mm
Outer Ring Inside Diameter
43.8 mm
Bore Diameter Tolerance
+0/-0.008 mm
Outside Diameter Tolerance
+0/-0.011 mm
Bore Diameter
25 mm
Housing Fillet Radius
1 mm
Overall Width
18 mm
Shaft Fillet Radius
0.6 mm
Outside Diameter
52 mm

Description

Cylindrical Roller Bearing, Bearing Industry Number 2205, Bore Diameter 25 mm, Bore Type Cylindrical, Cage Material Thermoplastic, Closure Open, Lubricant Material Grease, Oil, Maximum Speed 19,800 RPM, Maximum Temperature 120 Degrees C, Minimum Temperature -30 Degrees C, Number of Rows One, Outer Ring Inside Diameter 43.8 mm, Outside Diameter 52 mm, Overall Width 18 mm, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable, Split Bearing Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.