Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cylindrical BRG, Bore 30 mm, Brass

  • Mfr # NU306-E-XL-M1-C3

  • Zoro # G7008881


product price: $278.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
30 mm
Outside Dia.
72 mm
Width
19 mm
Roller Material
Alloy Steel
Cage Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NU306-E-XL-M1-C3
Zoro #
G7008881
UPC #
-
Country of Origin
India

Dimensions

Bore Dia.
30 mm
Outside Dia.
72 mm
Width
19 mm
Shaft Fillet Radius
1.1 mm
Outside Diameter Tolerance
+0/-0.011 mm
Overall Width
19 mm
Bore Diameter
30 mm
Bore Diameter Tolerance
+0/-0.008 mm
Outside Diameter
72 mm
Outer Ring Inside Diameter
59.2 mm
Housing Fillet Radius
1.1 mm

Details

Roller Material
Alloy Steel
Cage Material
Brass
Static Load Capacity (Lb.)
48,000 lb
Item
Cylindrical Roller Bearing
Dynamic Load Capacity (Lb.)
61,000 lb
Type
Cage Guided
Lubrication
Oil
Temp. Range (F)
-22 Degrees to 302 Degrees F
Split Bearing
Yes
Ring Material Grade
100Cr6
Dynamic Radial Load Capacity
61,000 N
System of Measurement
Metric
Maximum Speed
18,500 RPM
Number of Outer Ring Flanges
2
Roller Material Grade
100Cr6
Lubricant Material
Grease, Oil
Static Radial Load Capacity
48,000 N
Includes Retaining Ring
No
Ring Material
Alloy Steel
Full Complement
No
Minimum Temperature
-30 Degrees C
Bearing Industry Number
306
Maximum Temperature
150 Degrees C
Number of Inner Ring Flanges
0
ISO Rating
Class 6
Bore Type
Cylindrical
Closure
Open
Number of Rows
One
RBEC Rating
3

Description

Cylindrical Roller Bearing, Bearing Industry Number 306, Bore Diameter 30 mm, Bore Type Cylindrical, Cage Material Brass, Closure Open, Lubricant Material Grease, Oil, Maximum Speed 18,500 RPM, Maximum Temperature 150 Degrees C, Minimum Temperature -30 Degrees C, Number of Rows One, Outer Ring Inside Diameter 59.2 mm, Outside Diameter 72 mm, Overall Width 19 mm, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable, Split Bearing Yes, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.