Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cylindrical BRG, Bore 30 mm

  • Mfr # NU206-E-XL-TVP2

  • Zoro # G7181097


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
30 mm
Outside Dia.
62 mm
Width
16 mm
Roller Material
Alloy Steel
Cage Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NU206-E-XL-TVP2
Zoro #
G7181097
UPC #
-
Country of Origin
India

Dimensions

Bore Dia.
30 mm
Outside Dia.
62 mm
Width
16 mm
Outer Ring Inside Diameter
52.5 mm
Bore Diameter Tolerance
+0/-0.008 mm
Bore Diameter
30 mm
Outside Diameter Tolerance
+0/-0.011 mm
Overall Width
16 mm
Shaft Fillet Radius
0.6 mm
Outside Diameter
62 mm
Housing Fillet Radius
1 mm

Details

Roller Material
Alloy Steel
Cage Material
Brass
Static Load Capacity (Lb.)
36,000 lb
Lubrication
Oil
Temp. Range (F)
-22 Degrees to 302 Degrees F
Type
Cage Guided
Dynamic Load Capacity (Lb.)
45,000 lb
Item
Cylindrical Roller Bearing
Lubricant Material
Grease, Oil
Minimum Temperature
-30 Degrees C
Ring Material
Alloy Steel
RBEC Rating
3
Includes Retaining Ring
No
Full Complement
No
Ring Material Grade
100Cr6
Bearing Industry Number
206
Bore Type
Cylindrical
Number of Outer Ring Flanges
2
Split Bearing
Yes
Roller Material Grade
100Cr6
Closure
Open
System of Measurement
Metric
Maximum Temperature
120 Degrees C
ISO Rating
Class 6
Dynamic Radial Load Capacity
46,000 N
Number of Inner Ring Flanges
0
Maximum Speed
16,300 RPM
Static Radial Load Capacity
37,500 N
Number of Rows
One

Description

Cylindrical Roller Bearing, Bearing Industry Number 206, Bore Diameter 30 mm, Bore Type Cylindrical, Cage Material Brass, Closure Open, Lubricant Material Grease, Oil, Maximum Speed 16,300 RPM, Maximum Temperature 120 Degrees C, Minimum Temperature -30 Degrees C, Number of Rows One, Outer Ring Inside Diameter 52.5 mm, Outside Diameter 62 mm, Overall Width 16 mm, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable, Split Bearing Yes, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.