Cylindrical BRG, Bore 30 mm, O D 62 mm

  • Mfr # NU2206-E-XL-TVP2

  • Zoro # G6965025


product price:  $151.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
30 mm
Outside Dia.
62 mm
Width
20 mm
Roller Material
Alloy Steel
Cage Material
Thermoplastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NU2206-E-XL-TVP2
Zoro #
G6965025
UPC #
-
Country of Origin
India

Dimensions

Bore Dia.
30 mm
Outside Dia.
62 mm
Width
20 mm
Bore Diameter
30 mm
Outside Diameter Tolerance
+0/-0.011 mm
Housing Fillet Radius
1 mm
Outside Diameter
62 mm
Shaft Fillet Radius
0.6 mm
Outer Ring Inside Diameter
52.5 mm
Bore Diameter Tolerance
+0/-0.008 mm
Overall Width
20 mm

Details

Roller Material
Alloy Steel
Cage Material
Thermoplastic
Static Load Capacity (Lb.)
48,500 lb
Temp. Range (F)
-22 Degrees to 302 Degrees F
Type
Cage Guided
Dynamic Load Capacity (Lb.)
57,000 lb
Item
Cylindrical Roller Bearing
Lubrication
Oil
Roller Material Grade
100Cr6
Dynamic Radial Load Capacity
58,000 N
Number of Rows
One
Ring Material Grade
100Cr6
Static Radial Load Capacity
50,000 N
Number of Outer Ring Flanges
2
Bearing Industry Number
2206
Cage Material Grade
Fiberglass-Reinforced PA66
Lubricant Material
Grease, Oil
Includes Retaining Ring
No
Minimum Temperature
-30 Degrees C
Maximum Temperature
120 Degrees C
Split Bearing
Yes
System of Measurement
Metric
Bore Type
Cylindrical
ISO Rating
Class 6
RBEC Rating
3
Maximum Speed
16,300 RPM
Closure
Open
Ring Material
Alloy Steel
Number of Inner Ring Flanges
0
Full Complement
No

Description

Cylindrical Roller Bearing, Bearing Industry Number 2206, Bore Diameter 30 mm, Bore Type Cylindrical, Cage Material Thermoplastic, Closure Open, Lubricant Material Grease, Oil, Maximum Speed 16,300 RPM, Maximum Temperature 120 Degrees C, Minimum Temperature -30 Degrees C, Number of Rows One, Outer Ring Inside Diameter 52.5 mm, Outside Diameter 62 mm, Overall Width 20 mm, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable, Split Bearing Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.