Zoro Homepage

Cylindrical BRG, Bore 35 mm, O D 80 mm

  • Mfr # NU2307-E-XL-TVP2

  • Zoro # G6452056


product price: $184.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
35 mm
Outside Dia.
80 mm
Width
31 mm
Roller Material
Alloy Steel
Cage Material
Thermoplastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NU2307-E-XL-TVP2
Zoro #
G6452056
UPC #
-
Country of Origin
India

Dimensions

Bore Dia.
35 mm
Outside Dia.
80 mm
Width
31 mm
Shaft Fillet Radius
1.1 mm
Outer Ring Inside Diameter
66.6 mm
Housing Fillet Radius
1.5 mm
Outside Diameter Tolerance
+0/-0.011 mm
Bore Diameter
35 mm
Overall Width
31 mm
Outside Diameter
80 mm
Bore Diameter Tolerance
+0/-0.010 mm

Details

Roller Material
Alloy Steel
Cage Material
Thermoplastic
Static Load Capacity (Lb.)
98,000 lb
Type
Cage Guided
Dynamic Load Capacity (Lb.)
108,000 lb
Lubrication
Oil
Temp. Range (F)
-22 Degrees to 302 Degrees F
Item
Cylindrical Roller Bearing
Ring Material
Alloy Steel
RBEC Rating
3
Minimum Temperature
-30 Degrees C
Static Radial Load Capacity
98,000 N
System of Measurement
Metric
ISO Rating
Class 6
Ring Material Grade
100Cr6
Lubricant Material
Grease, Oil
Roller Material Grade
100Cr6
Number of Inner Ring Flanges
0
Number of Outer Ring Flanges
2
Dynamic Radial Load Capacity
108,000 N
Maximum Speed
12,600 RPM
Full Complement
No
Includes Retaining Ring
No
Bearing Industry Number
2307
Split Bearing
Yes
Closure
Open
Number of Rows
One
Cage Material Grade
Fiberglass-Reinforced PA66
Bore Type
Cylindrical
Maximum Temperature
120 Degrees C

Description

Cylindrical Roller Bearing, Bearing Industry Number 2307, Bore Diameter 35 mm, Bore Type Cylindrical, Cage Material Thermoplastic, Closure Open, Lubricant Material Grease, Oil, Maximum Speed 12,600 RPM, Maximum Temperature 120 Degrees C, Minimum Temperature -30 Degrees C, Number of Rows One, Outer Ring Inside Diameter 66.6 mm, Outside Diameter 80 mm, Overall Width 31 mm, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable, Split Bearing Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.