Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cylindrical BRG, Bore 50 mm, Brass

  • Mfr # NU2210-E-XL-M1-C3

  • Zoro # G6981895


product price: $342.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
50 mm
Outside Dia.
90 mm
Width
23 mm
Roller Material
Alloy Steel
Cage Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NU2210-E-XL-M1-C3
Zoro #
G6981895
UPC #
-
Country of Origin
India

Dimensions

Bore Dia.
50 mm
Outside Dia.
90 mm
Width
23 mm
Bore Diameter
50 mm
Overall Width
23 mm
Outside Diameter
90 mm
Housing Fillet Radius
1.1 mm
Shaft Fillet Radius
1.1 mm
Outside Diameter Tolerance
+0/-0.013 mm
Outer Ring Inside Diameter
78.3 mm
Bore Diameter Tolerance
+0/-0.010 mm

Details

Roller Material
Alloy Steel
Cage Material
Brass
Static Load Capacity (Lb.)
88,000 lb
Type
Cage Guided
Dynamic Load Capacity (Lb.)
92,000 lb
Lubrication
Oil
Temp. Range (F)
-22 Degrees to 302 Degrees F
Item
Cylindrical Roller Bearing
Includes Retaining Ring
No
Number of Outer Ring Flanges
2
Static Radial Load Capacity
88,000 N
Split Bearing
Yes
RBEC Rating
3
Bore Type
Cylindrical
Ring Material Grade
100Cr6
System of Measurement
Metric
ISO Rating
Class 6
Maximum Temperature
150 Degrees C
Minimum Temperature
-30 Degrees C
Dynamic Radial Load Capacity
92,000 N
Ring Material
Alloy Steel
Maximum Speed
14,500 RPM
Bearing Industry Number
2210
Lubricant Material
Grease, Oil
Number of Rows
One
Number of Inner Ring Flanges
0
Closure
Open
Full Complement
No
Roller Material Grade
100Cr6

Description

Cylindrical Roller Bearing, Bearing Industry Number 2210, Bore Diameter 50 mm, Bore Type Cylindrical, Cage Material Brass, Closure Open, Lubricant Material Grease, Oil, Maximum Speed 14,500 RPM, Maximum Temperature 150 Degrees C, Minimum Temperature -30 Degrees C, Number of Rows One, Outer Ring Inside Diameter 78.3 mm, Outside Diameter 90 mm, Overall Width 23 mm, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable, Split Bearing Yes, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.