Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cylindrical BRG, Bore 55 mm, Brass

  • Mfr # NU2211-E-XL-M1-C3

  • Zoro # G6406346


product price: $384.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
55 mm
Outside Dia.
100 mm
Width
25 mm
Roller Material
Alloy Steel
Cage Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NU2211-E-XL-M1-C3
Zoro #
G6406346
UPC #
-
Country of Origin
Romania

Dimensions

Bore Dia.
55 mm
Outside Dia.
100 mm
Width
25 mm
Housing Fillet Radius
1.5 mm
Outside Diameter Tolerance
+0/-0.013 mm
Shaft Fillet Radius
1.1 mm
Outer Ring Inside Diameter
86.6 mm
Overall Width
25 mm
Bore Diameter Tolerance
+0/-0.012 mm
Outside Diameter
100 mm
Bore Diameter
55 mm

Details

Roller Material
Alloy Steel
Cage Material
Brass
Static Load Capacity (Lb.)
118,000 lb
Lubrication
Oil
Item
Cylindrical Roller Bearing
Type
Cage Guided
Temp. Range (F)
-22 Degrees to 302 Degrees F
Dynamic Load Capacity (Lb.)
117,000 lb
Static Radial Load Capacity
118,000 N
Dynamic Radial Load Capacity
117,000 N
Roller Material Grade
100Cr6
ISO Rating
Class 6
RBEC Rating
3
Bore Type
Cylindrical
Lubricant Material
Grease, Oil
System of Measurement
Metric
Ring Material Grade
100Cr6
Maximum Speed
13,000 RPM
Closure
Open
Maximum Temperature
150 Degrees C
Minimum Temperature
-30 Degrees C
Bearing Industry Number
2211
Number of Outer Ring Flanges
2
Number of Inner Ring Flanges
0
Ring Material
Alloy Steel
Includes Retaining Ring
No
Number of Rows
One
Full Complement
No
Split Bearing
Yes

Description

Cylindrical Roller Bearing, Bearing Industry Number 2211, Bore Diameter 55 mm, Bore Type Cylindrical, Cage Material Brass, Closure Open, Lubricant Material Grease, Oil, Maximum Speed 13,000 RPM, Maximum Temperature 150 Degrees C, Minimum Temperature -30 Degrees C, Number of Rows One, Outer Ring Inside Diameter 86.6 mm, Outside Diameter 100 mm, Overall Width 25 mm, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable, Split Bearing Yes, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.