Zoro Homepage

Cylindrical BRG, Bore 55 mm, O D 120 mm

  • Mfr # NU2311-E-XL-TVP2

  • Zoro # G6747711


product price: $412.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
55 mm
Outside Dia.
120 mm
Width
43 mm
Roller Material
Alloy Steel
Cage Material
Thermoplastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NU2311-E-XL-TVP2
Zoro #
G6747711
UPC #
-
Country of Origin
Romania

Dimensions

Bore Dia.
55 mm
Outside Dia.
120 mm
Width
43 mm
Outside Diameter Tolerance
+0/-0.013 mm
Bore Diameter
55 mm
Outside Diameter
120 mm
Bore Diameter Tolerance
+0/-0.012 mm
Shaft Fillet Radius
2 mm
Outer Ring Inside Diameter
101.4 mm
Housing Fillet Radius
2 mm
Overall Width
43 mm

Details

Roller Material
Alloy Steel
Cage Material
Thermoplastic
Static Load Capacity (Lb.)
230,000 lb
Temp. Range (F)
-22 Degrees to 302 Degrees F
Item
Cylindrical Roller Bearing
Type
Cage Guided
Lubrication
Oil
Dynamic Load Capacity (Lb.)
235,000 lb
Split Bearing
Yes
Ring Material
Alloy Steel
Number of Outer Ring Flanges
2
System of Measurement
Metric
Ring Material Grade
100Cr6
ISO Rating
Class 6
Lubricant Material
Grease, Oil
RBEC Rating
3
Cage Material Grade
Fiberglass-Reinforced PA66
Full Complement
No
Bearing Industry Number
2311
Roller Material Grade
100Cr6
Dynamic Radial Load Capacity
235,000 N
Static Radial Load Capacity
230,000 N
Number of Inner Ring Flanges
0
Includes Retaining Ring
No
Bore Type
Cylindrical
Closure
Open
Maximum Speed
8,000 RPM
Minimum Temperature
-30 Degrees C
Maximum Temperature
120 Degrees C
Number of Rows
One

Description

Cylindrical Roller Bearing, Bearing Industry Number 2311, Bore Diameter 55 mm, Bore Type Cylindrical, Cage Material Thermoplastic, Closure Open, Lubricant Material Grease, Oil, Maximum Speed 8,000 RPM, Maximum Temperature 120 Degrees C, Minimum Temperature -30 Degrees C, Number of Rows One, Outer Ring Inside Diameter 101.4 mm, Outside Diameter 120 mm, Overall Width 43 mm, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable, Split Bearing Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.