Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cylindrical BRG, Bore 60 mm, Brass

  • Mfr # NU2212-E-XL-M1-C3

  • Zoro # G6420267


product price: $428.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
60 mm
Outside Dia.
110 mm
Width
28 mm
Roller Material
Alloy Steel
Cage Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NU2212-E-XL-M1-C3
Zoro #
G6420267
UPC #
-
Country of Origin
Romania

Dimensions

Bore Dia.
60 mm
Outside Dia.
110 mm
Width
28 mm
Bore Diameter Tolerance
+0/-0.012 mm
Bore Diameter
60 mm
Overall Width
28 mm
Housing Fillet Radius
1.5 mm
Outside Diameter Tolerance
+0/-0.013 mm
Shaft Fillet Radius
1.5 mm
Outer Ring Inside Diameter
96.1 mm
Outside Diameter
110 mm

Details

Roller Material
Alloy Steel
Cage Material
Brass
Static Load Capacity (Lb.)
152,000 lb
Temp. Range (F)
-22 Degrees to 302 Degrees F
Dynamic Load Capacity (Lb.)
151,000 lb
Lubrication
Oil
Item
Cylindrical Roller Bearing
Type
Cage Guided
Bearing Industry Number
2212
ISO Rating
Class 6
Bore Type
Cylindrical
Minimum Temperature
-30 Degrees C
Closure
Open
Dynamic Radial Load Capacity
152,000 N
Number of Outer Ring Flanges
2
Lubricant Material
Grease, Oil
Number of Rows
One
Static Radial Load Capacity
153,000 N
Roller Material Grade
100Cr6
RBEC Rating
3
Includes Retaining Ring
No
Maximum Speed
11,500 RPM
Ring Material Grade
100Cr6
Ring Material
Alloy Steel
Full Complement
No
Split Bearing
Yes
Number of Inner Ring Flanges
0
System of Measurement
Metric
Maximum Temperature
150 Degrees C

Description

Cylindrical Roller Bearing, Bearing Industry Number 2212, Bore Diameter 60 mm, Bore Type Cylindrical, Cage Material Brass, Closure Open, Lubricant Material Grease, Oil, Maximum Speed 11,500 RPM, Maximum Temperature 150 Degrees C, Minimum Temperature -30 Degrees C, Number of Rows One, Outer Ring Inside Diameter 96.1 mm, Outside Diameter 110 mm, Overall Width 28 mm, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable, Split Bearing Yes, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.