Zoro Homepage

Cylindrical BRG, Bore 60 mm, O D 110 mm

  • Mfr # NU2212-E-XL-TVP2

  • Zoro # G6875032


product price: $285.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
60 mm
Outside Dia.
110 mm
Width
28 mm
Roller Material
Alloy Steel
Cage Material
Thermoplastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NU2212-E-XL-TVP2
Zoro #
G6875032
UPC #
-
Country of Origin
Romania

Dimensions

Bore Dia.
60 mm
Outside Dia.
110 mm
Width
28 mm
Outer Ring Inside Diameter
96.1 mm
Housing Fillet Radius
1.5 mm
Bore Diameter Tolerance
+0/-0.012 mm
Shaft Fillet Radius
1.5 mm
Overall Width
28 mm
Outside Diameter Tolerance
+0/-0.013 mm
Bore Diameter
60 mm
Outside Diameter
110 mm

Details

Roller Material
Alloy Steel
Cage Material
Thermoplastic
Static Load Capacity (Lb.)
152,000 lb
Item
Cylindrical Roller Bearing
Dynamic Load Capacity (Lb.)
151,000 lb
Temp. Range (F)
-22 Degrees to 302 Degrees F
Lubrication
Oil
Type
Cage Guided
Number of Inner Ring Flanges
0
Full Complement
No
Closure
Open
Bearing Industry Number
2212
Lubricant Material
Grease, Oil
Number of Outer Ring Flanges
2
Includes Retaining Ring
No
RBEC Rating
3
Bore Type
Cylindrical
System of Measurement
Metric
Number of Rows
One
Ring Material
Alloy Steel
Split Bearing
Yes
Cage Material Grade
Fiberglass-Reinforced PA66
Dynamic Radial Load Capacity
152,000 N
Minimum Temperature
-30 Degrees C
Roller Material Grade
100Cr6
ISO Rating
Class 6
Maximum Speed
8,900 RPM
Maximum Temperature
120 Degrees C
Ring Material Grade
100Cr6
Static Radial Load Capacity
153,000 N

Description

Cylindrical Roller Bearing, Bearing Industry Number 2212, Bore Diameter 60 mm, Bore Type Cylindrical, Cage Material Thermoplastic, Closure Open, Lubricant Material Grease, Oil, Maximum Speed 8,900 RPM, Maximum Temperature 120 Degrees C, Minimum Temperature -30 Degrees C, Number of Rows One, Outer Ring Inside Diameter 96.1 mm, Outside Diameter 110 mm, Overall Width 28 mm, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable, Split Bearing Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.