Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cylindrical BRG, Bore 65 mm, Brass

  • Mfr # NU2213-E-XL-M1-C3

  • Zoro # G7176513


product price: $408.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
65 mm
Outside Dia.
120 mm
Width
31 mm
Roller Material
Alloy Steel
Cage Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NU2213-E-XL-M1-C3
Zoro #
G7176513
UPC #
-
Country of Origin
Romania

Dimensions

Bore Dia.
65 mm
Outside Dia.
120 mm
Width
31 mm
Housing Fillet Radius
1.5 mm
Bore Diameter
65 mm
Overall Width
31 mm
Bore Diameter Tolerance
+0/-0.012 mm
Shaft Fillet Radius
1.5 mm
Outer Ring Inside Diameter
104.3 mm
Outside Diameter
120 mm
Outside Diameter Tolerance
+0/-0.013 mm

Details

Roller Material
Alloy Steel
Cage Material
Brass
Static Load Capacity (Lb.)
181,000 lb
Item
Cylindrical Roller Bearing
Dynamic Load Capacity (Lb.)
176,000 lb
Type
Cage Guided
Temp. Range (F)
-22 Degrees to 302 Degrees F
Lubrication
Oil
Minimum Temperature
-30 Degrees C
Ring Material
Alloy Steel
Includes Retaining Ring
No
Bore Type
Cylindrical
Dynamic Radial Load Capacity
177,000 N
Number of Rows
One
Split Bearing
Yes
Maximum Temperature
150 Degrees C
System of Measurement
Metric
ISO Rating
Class 6
Closure
Open
Static Radial Load Capacity
182,000 N
Roller Material Grade
100Cr6
Full Complement
No
Bearing Industry Number
2213
Maximum Speed
10,600 RPM
Number of Outer Ring Flanges
2
Ring Material Grade
100Cr6
Lubricant Material
Grease, Oil
RBEC Rating
3

Description

Cylindrical Roller Bearing, Bearing Industry Number 2213, Bore Diameter 65 mm, Bore Type Cylindrical, Cage Material Brass, Closure Open, Lubricant Material Grease, Oil, Maximum Speed 10,600 RPM, Maximum Temperature 150 Degrees C, Minimum Temperature -30 Degrees C, Number of Rows One, Outer Ring Inside Diameter 104.3 mm, Outside Diameter 120 mm, Overall Width 31 mm, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable, Split Bearing Yes, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.