Zoro Homepage

Cylindrical BRG, Bore 75 mm, O D 130 mm

  • Mfr # NU2215-E-XL-TVP2

  • Zoro # G6869371


product price: $310.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
75 mm
Outside Dia.
130 mm
Width
31 mm
Roller Material
Alloy Steel
Cage Material
Thermoplastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NU2215-E-XL-TVP2
Zoro #
G6869371
UPC #
-
Country of Origin
Romania

Dimensions

Bore Dia.
75 mm
Outside Dia.
130 mm
Width
31 mm
Overall Width
31 mm
Bore Diameter
75 mm
Outer Ring Inside Diameter
114.4 mm
Outside Diameter
130 mm
Bore Diameter Tolerance
+0/-0.012 mm
Housing Fillet Radius
1.5 mm
Shaft Fillet Radius
1.5 mm
Outside Diameter Tolerance
+0/-0.015 mm

Details

Roller Material
Alloy Steel
Cage Material
Thermoplastic
Static Load Capacity (Lb.)
207,000 lb
Type
Cage Guided
Dynamic Load Capacity (Lb.)
191,000 lb
Temp. Range (F)
-22 Degrees to 302 Degrees F
Item
Cylindrical Roller Bearing
Lubrication
Oil
Minimum Temperature
-30 Degrees C
Number of Rows
One
RBEC Rating
3
System of Measurement
Metric
Roller Material Grade
100Cr6
Number of Inner Ring Flanges
0
Full Complement
No
Ring Material Grade
100Cr6
Closure
Open
Static Radial Load Capacity
208,000 N
Includes Retaining Ring
No
Bore Type
Cylindrical
Lubricant Material
Grease, Oil
Number of Outer Ring Flanges
2
Maximum Speed
7,500 RPM
Bearing Industry Number
2215
Cage Material Grade
Fiberglass-Reinforced PA66
Ring Material
Alloy Steel
Split Bearing
Yes
ISO Rating
Class 6
Maximum Temperature
120 Degrees C
Dynamic Radial Load Capacity
192,000 N

Description

Cylindrical Roller Bearing, Bearing Industry Number 2215, Bore Diameter 75 mm, Bore Type Cylindrical, Cage Material Thermoplastic, Closure Open, Lubricant Material Grease, Oil, Maximum Speed 7,500 RPM, Maximum Temperature 120 Degrees C, Minimum Temperature -30 Degrees C, Number of Rows One, Outer Ring Inside Diameter 114.4 mm, Outside Diameter 130 mm, Overall Width 31 mm, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable, Split Bearing Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.