Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cylindrical BRG, Cage Guided, Bore 55 mm

  • Mfr # NU211-E-XL-M1-C3

  • Zoro # G2977572


product price: $373.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
55 mm
Outside Dia.
100 mm
Width
21 mm
Roller Material
Alloy Steel
Cage Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NU211-E-XL-M1-C3
Zoro #
G2977572
UPC #
-
Country of Origin
Romania

Dimensions

Bore Dia.
55 mm
Outside Dia.
100 mm
Width
21 mm
Overall Width
21 mm
Outer Ring Inside Diameter
86.6 mm
Housing Fillet Radius
1.5 mm
Outside Diameter
100 mm
Shaft Fillet Radius
1.1 mm
Outside Diameter Tolerance
+0/-0.013 mm
Bore Diameter Tolerance
+0/-0.012 mm
Bore Diameter
55 mm

Details

Roller Material
Alloy Steel
Cage Material
Brass
Static Load Capacity (Lb.)
21,136 lb
Item
Cylindrical Roller Bearing
Dynamic Load Capacity (Lb.)
22,026 lb
Lubrication
Oil
Temp. Range (F)
-22 Degrees to 302 Degrees F
Type
Cage Guided
Bearing Industry Number
211
Full Complement
No
Closure
Open
Dynamic Radial Load Capacity
99,000 N
Split Bearing
Yes
Lubricant Material
Grease, Oil
Number of Inner Ring Flanges
0
Ring Material
Alloy Steel
Static Radial Load Capacity
95,000 N
Number of Outer Ring Flanges
2
Minimum Temperature
-30 Degrees C
Includes Retaining Ring
No
System of Measurement
Metric
Bore Type
Cylindrical
ISO Rating
Class 6
RBEC Rating
3
Roller Material Grade
100Cr6
Number of Rows
One
Ring Material Grade
100Cr6
Maximum Speed
13,000 RPM
Maximum Temperature
150 Degrees C

Description

Cylindrical Roller Bearing, Bearing Industry Number 211, Bore Diameter 55 mm, Bore Type Cylindrical, Cage Material Brass, Closure Open, Lubricant Material Grease, Oil, Maximum Speed 13,000 RPM, Maximum Temperature 150 Degrees C, Minimum Temperature -30 Degrees C, Number of Rows One, Outer Ring Inside Diameter 86.6 mm, Outside Diameter 100 mm, Overall Width 21 mm, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable, Split Bearing Yes, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.