Zoro Homepage
This item is Discontinued.
Fag Bearings Cylindrical Roller Bearing, Bore 120 mm NU324-E-M1-C3

Cylindrical Roller Bearing, Bore 120 mm (Discontinued)

  • Mfr # NU324-E-M1-C3
  • Zoro # G0612604
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NU324-E-M1-C3
Zoro #
G0612604
UPC #
04012801235549
Country of Origin
United States

Dimensions

Bore Dia.
120 mm
Outside Dia.
260 mm
Width
55 mm
Overall Width
55 mm
Outside Diameter
260 mm
Bore Diameter
120 mm

Details

Roller Material
Steel
Cage Material
Solid Brass
Static Load Capacity (Lb.)
133,488 lb
Item
Cylindrical Roller Bearing
Dynamic Load Capacity (Lb.)
135,713 lb
Lubrication
Oil
Temp. Range (F)
-22 Degrees to 302 Degrees F
Type
Cage Guided
Brand & Part Number for Bearing Industry Number
FAG BEARINGS NU324-E-M1-C3
Bearing Industry Number
NU324-E-M1-C3
Lubricant Material
Oil

Description

Cylindrical Roller Bearing, Bearing Industry Number NU324-E-M1-C3, Bore Diameter 120 mm, Cage Material Solid Brass, Lubricant Material Oil, Outside Diameter 260 mm, Overall Width 55 mm, Roller Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.