Zoro Homepage
This item is Discontinued.
Fag Bearings Cylindrical Roller Bearing, Bore 130 mm NU226-E-M1-C3

Cylindrical Roller Bearing, Bore 130 mm (Discontinued)

  • Mfr # NU226-E-M1-C3
  • Zoro # G0994621
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NU226-E-M1-C3
Zoro #
G0994621
UPC #
04012801234108
Country of Origin
Germany

Dimensions

Bore Dia.
130 mm
Outside Dia.
230 mm
Width
40 mm
Overall Width
40 mm
Outside Diameter
230 mm
Bore Diameter
130 mm

Details

Roller Material
Steel
Cage Material
Solid Brass
Static Load Capacity (Lb.)
99,004 lb
Dynamic Load Capacity (Lb.)
94,554 lb
Lubrication
Oil
Type
Cage Guided
Item
Cylindrical Roller Bearing
Temp. Range (F)
-22 Degrees to 302 Degrees F
Lubricant Material
Oil
Bearing Industry Number
NU226-E-M1-C3
Brand & Part Number for Bearing Industry Number
FAG BEARINGS NU226-E-M1-C3

Description

Cylindrical Roller Bearing, Bearing Industry Number NU226-E-M1-C3, Bore Diameter 130 mm, Cage Material Solid Brass, Lubricant Material Oil, Outside Diameter 230 mm, Overall Width 40 mm, Roller Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.