Zoro Homepage

Cylindrical Roller Bearing, Bore 85 mm

  • Mfr # NU317-E-M1-C3

  • Zoro # G1074911


product price: $568.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
85 mm
Outside Dia.
180 mm
Width
41 mm
Roller Material
Steel
Cage Material
Solid Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NU317-E-M1-C3
Zoro #
G1074911
UPC #
04012801235327
Country of Origin
Romania

Dimensions

Bore Dia.
85 mm
Outside Dia.
180 mm
Width
41 mm
Outside Diameter
180 mm
Bore Diameter
85 mm
Overall Width
41 mm

Description

Cylindrical Roller Bearing, Bearing Industry Number NU317-E-M1-C3, Bore Diameter 85 mm, Bore Type Cylindrical, Cage Material Brass, Lubricant Material Grease, Oil, Maximum Speed 6,800 RPM, Maximum Temperature 150 Degrees C, Minimum Temperature -30 Degrees C, Number of Rows One, Outside Diameter 180 mm, Overall Width 41 mm, Ring Material Steel, Roller Material Steel, System of Measurement Metric, Dynamic Radial Load Capacity 340,000 N

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.