Cylindrical Roller BRG, Bore 20 mm

  • Mfr # NU2204-E-XL-TVP2

  • Zoro # G7513414


product price:  $127.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
20 mm
Outside Dia.
47 mm
Width
18 mm
Roller Material
Alloy Steel
Cage Material
Thermoplastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NU2204-E-XL-TVP2
Zoro #
G7513414
UPC #
-
Country of Origin
India

Dimensions

Bore Dia.
20 mm
Outside Dia.
47 mm
Width
18 mm
Overall Width
18 mm
Shaft Fillet Radius
0.6 mm
Bore Diameter
20 mm
Bore Diameter Tolerance
+0/-0.008 mm
Outer Ring Inside Diameter
38.8 mm
Outside Diameter
47 mm
Outside Diameter Tolerance
+0/-0.009 mm
Housing Fillet Radius
1 mm

Details

Roller Material
Alloy Steel
Cage Material
Thermoplastic
Static Load Capacity (Lb.)
31,000 lb
Dynamic Load Capacity (Lb.)
38,500 lb
Type
Cage Guided
Temp. Range (F)
-22 Degrees to 302 Degrees F
Item
Cylindrical Roller Bearing
Lubrication
Oil
Maximum Temperature
120 Degrees C
Dynamic Radial Load Capacity
38,500 N
Bearing Industry Number
2204
Ring Material Grade
100Cr6
System of Measurement
Metric
Number of Rows
One
Minimum Temperature
-30 Degrees C
Maximum Speed
22,000 RPM
Includes Retaining Ring
No
Number of Outer Ring Flanges
2
Ring Material
Alloy Steel
Number of Inner Ring Flanges
0
RBEC Rating
3
Full Complement
No
Closure
Open
Lubricant Material
Grease, Oil
Bore Type
Cylindrical
Cage Material Grade
Fiberglass-Reinforced PA66
ISO Rating
Class 6
Split Bearing
Yes
Roller Material Grade
100Cr6
Static Radial Load Capacity
31,000 N

Description

Cylindrical Roller Bearing, Bearing Industry Number 2204, Bore Diameter 20 mm, Bore Type Cylindrical, Cage Material Thermoplastic, Closure Open, Lubricant Material Grease, Oil, Maximum Speed 22,000 RPM, Maximum Temperature 120 Degrees C, Minimum Temperature -30 Degrees C, Number of Rows One, Outer Ring Inside Diameter 38.8 mm, Outside Diameter 47 mm, Overall Width 18 mm, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable, Split Bearing Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.