Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cylindrical Roller BRG, Bore 35 mm

  • Mfr # NU207-E-XL-TVP2

  • Zoro # G6852912


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
35 mm
Outside Dia.
72 mm
Width
17 mm
Roller Material
Alloy Steel
Cage Material
Thermoplastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NU207-E-XL-TVP2
Zoro #
G6852912
UPC #
-
Country of Origin
India

Dimensions

Bore Dia.
35 mm
Outside Dia.
72 mm
Width
17 mm
Outside Diameter
72 mm
Outer Ring Inside Diameter
61 mm
Overall Width
17 mm
Outside Diameter Tolerance
+0/-0.011 mm
Housing Fillet Radius
1.1 mm
Bore Diameter Tolerance
+0/-0.010 mm
Bore Diameter
35 mm
Shaft Fillet Radius
0.6 mm

Details

Roller Material
Alloy Steel
Cage Material
Thermoplastic
Static Load Capacity (Lb.)
48,500 lb
Temp. Range (F)
-22 Degrees to 302 Degrees F
Type
Cage Guided
Lubrication
Oil
Item
Cylindrical Roller Bearing
Dynamic Load Capacity (Lb.)
58,000 lb
Number of Inner Ring Flanges
0
Number of Outer Ring Flanges
2
Split Bearing
Yes
Closure
Open
Includes Retaining Ring
No
Static Radial Load Capacity
50,000 N
Bearing Industry Number
207
Ring Material
Alloy Steel
System of Measurement
Metric
ISO Rating
Class 6
Bore Type
Cylindrical
Lubricant Material
Grease, Oil
Roller Material Grade
100Cr6
Ring Material Grade
100Cr6
Cage Material Grade
Fiberglass-Reinforced PA66
RBEC Rating
3
Maximum Temperature
120 Degrees C
Full Complement
No
Number of Rows
One
Maximum Speed
14,100 RPM
Dynamic Radial Load Capacity
59,000 N
Minimum Temperature
-30 Degrees C

Description

Cylindrical Roller Bearing, Bearing Industry Number 207, Bore Diameter 35 mm, Bore Type Cylindrical, Cage Material Thermoplastic, Closure Open, Lubricant Material Grease, Oil, Maximum Speed 14,100 RPM, Maximum Temperature 120 Degrees C, Minimum Temperature -30 Degrees C, Number of Rows One, Outer Ring Inside Diameter 61 mm, Outside Diameter 72 mm, Overall Width 17 mm, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable, Split Bearing Yes, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.