Cylindrical Roller BRG, Bore 55 mm

  • Mfr # NU211-E-XL-TVP2

  • Zoro # G7197461


product price:  $231.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
55 mm
Outside Dia.
100 mm
Width
21 mm
Roller Material
Alloy Steel
Cage Material
Thermoplastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NU211-E-XL-TVP2
Zoro #
G7197461
UPC #
-
Country of Origin
Romania

Dimensions

Bore Dia.
55 mm
Outside Dia.
100 mm
Width
21 mm
Bore Diameter
55 mm
Outer Ring Inside Diameter
86.6 mm
Bore Diameter Tolerance
+0/-0.012 mm
Housing Fillet Radius
1.5 mm
Outside Diameter
100 mm
Overall Width
21 mm
Outside Diameter Tolerance
+0/-0.013 mm
Shaft Fillet Radius
1.1 mm

Details

Roller Material
Alloy Steel
Cage Material
Thermoplastic
Static Load Capacity (Lb.)
95,000 lb
Temp. Range (F)
-22 Degrees to 302 Degrees F
Type
Cage Guided
Item
Cylindrical Roller Bearing
Dynamic Load Capacity (Lb.)
99,000 lb
Lubrication
Oil
Dynamic Radial Load Capacity
99,000 N
Number of Rows
One
Number of Outer Ring Flanges
2
Maximum Speed
10,000 RPM
RBEC Rating
3
Full Complement
No
Bore Type
Cylindrical
Cage Material Grade
Fiberglass-Reinforced PA66
Includes Retaining Ring
No
Split Bearing
Yes
Ring Material
Alloy Steel
Roller Material Grade
100Cr6
ISO Rating
Class 6
System of Measurement
Metric
Minimum Temperature
-30 Degrees C
Ring Material Grade
100Cr6
Lubricant Material
Grease, Oil
Static Radial Load Capacity
95,000 N
Closure
Open
Number of Inner Ring Flanges
0
Bearing Industry Number
211
Maximum Temperature
120 Degrees C

Description

Cylindrical Roller Bearing, Bearing Industry Number 211, Bore Diameter 55 mm, Bore Type Cylindrical, Cage Material Thermoplastic, Closure Open, Lubricant Material Grease, Oil, Maximum Speed 10,000 RPM, Maximum Temperature 120 Degrees C, Minimum Temperature -30 Degrees C, Number of Rows One, Outer Ring Inside Diameter 86.6 mm, Outside Diameter 100 mm, Overall Width 21 mm, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable, Split Bearing Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.